Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mc 2P Mp 3 16/2 Pvc 1300060156

Sensor Cables / Actuator Cables Mc 2P Mp 3 16/2 Pvc (Discontinued)

  • Mfr # 1300060156
  • Zoro # G005785435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060156
Zoro #
G005785435
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.91m (3.0')
Length
3 ft
Wire Size (AWG)
16
Cable Diameter
9.40mm (.370")

Details

Item
Mini-Change
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
13 A
Maximum Operating Temperature
105 Degrees C
Wire Range
16 AWG
Color
Yellow
Material
PVC
Current Rating
13 A
Max. Voltage
600V
Contact Finish
Gold Plated
Connector Type
Male-Pigtail
Series
130006
Type
Male-Pigtail
Max. Temp.
105°C
Standards
CSA Certified; UL E152210
Material - Connector Body
TPE
Coupling Style
Threaded
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Contact
Copper Alloy
CSA
LR6837
Orientation
Straight to Pigtail
LED Indicator
No
Wire/Cable Type
STOOW
Temperature Range - Operating
-20° to +105°C
Product Name
Mini-Change
Connector End A
Mini-Change
Keyway
Single
Material - Cable Jacket
PVC
Poles
2
UL
E152210
Current - Maximum per Contact
13.0A
Material - Plating Mating
Gold
Connector End B
Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.