Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mc 2P Mp 6 16/2 Pvc (Discontinued)

  • Mfr # 1300060159
  • Zoro # G705785391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060159
Zoro #
G705785391
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.83 m
Length
6 ft
Cable Diameter
9.40mm (.370")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Series
130006
Max. Voltage
600V
Contact Finish
Gold Plated
Connector Type
Male-Pigtail
Type
Single Ended
Standards
CSA Certified; UL E152210
LED Indicator
No
Material - Contact
Copper Alloy
UL
E152210
Coupling Style
Threaded
Poles
2
Wire/Cable Type
STOOW
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
TPE
Temperature Range - Operating
-20° to +105°C
Connector End B
Pigtail
Current - Maximum per Contact
13.0A
Keyway
Single
CSA
LR6837
Product Name
Mini-Change
Orientation
Straight to Pigtail
Connector End A
Mini-Change
Max. Amps
13 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.