Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mc 3P Fp 15 18/3 Pvc (Discontinued)

  • Mfr # 1300060308
  • Zoro # G205786089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060308
Zoro #
G205786089
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
4.60m (15.09')
Length
15.09 ft
Wire Size (AWG)
18
Cable Diameter
7.14mm (.281")

Details

Item
Mini-Change
Insulation Material
PVC
Maximum Voltage
300 V
IP Rating
IP67
Current
10 A
Maximum Operating Temperature
105 Degrees C
Wire Range
18 AWG
Material
PVC
Color
Yellow
Standards
CSA Certified; UL E152210
Connector Type
Female-Pigtail
Contact Finish
Gold Plated
Current Rating
10 A
Max. Voltage
300V
Series
130006
Type
Single Ended
Max. Temp.
105°C
Material - Cable Jacket
PVC
Material - Coupling Nut
Black Epoxy Coated Zinc
Current - Maximum per Contact
10.0A
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Orientation
Straight to Pigtail
Coupling Style
Threaded
Poles
3
UL
E152210
CSA
LR6837
Connector End A
Mini-Change
Product Name
Mini-Change
Connector End B
Pigtail
Keyway
Single
Wire/Cable Type
UL 2661
Temperature Range - Operating
-20° to +105°C
LED Indicator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.