Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 3P Fp 15 90D 16/3 Pvc

  • Mfr # 1300060433

  • Zoro # G605785712


product price: $58.59
/ea
Sold in multiples of 3 for $175.77

Key Features

Cable Length
4.6 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060433
Zoro #
G605785712
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
4.6 m
Length
15.09 ft
Cable Diameter
10.41mm (.410")

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
13 A
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Type
Single Ended
Contact Finish
Gold Plated
Max. Voltage
600V
Standards
CSA Certified; UL E152210
Series
130006
Connector Type
Female-Pigtail
Coupling Style
Threaded
UL
E152210
Product Name
Mini-Change
Keyway
Single
Temperature Range - Operating
-20° to +105°C
LED Indicator
No
Material - Plating Mating
Gold
Current - Maximum per Contact
13.0A
Material - Coupling Nut
Black Epoxy Coated Zinc
Poles
3
Wire/Cable Type
STOOW
Orientation
90° to Pigtail
Connector End A
Mini-Change
CSA
LR6837
Connector End B
Pigtail
Material - Contact
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.