Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mc 3P Fp 25 90D 16/3 Pvc 1300060440

Sensor Cables / Actuator Cables Mc 3P Fp 25 90D 16/3 Pvc (Discontinued)

  • Mfr # 1300060440
  • Zoro # G205785648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060440
Zoro #
G205785648
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
7.62m (25.0')
Cable Diameter
10.41mm (.410")
Wire Size (AWG)
16

Details

Item
Mini-Change
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
13 A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Yellow
Series
130006
Standards
UL E152210
Type
Single Ended
Keyway
Single
Material - Cable Jacket
PVC
Product Name
Mini-Change
LED Indicator
No
Coupling Style
Threaded
Color - Cable Jacket
Yellow
UL
E152210
Current - Maximum per Contact
13.0A
Orientation
90° to Pigtail
Material - Coupling Nut
Black Epoxy Coated Zinc
Voltage - Maximum
600V
Connector End B
Pigtail
Gender
Female-Pigtail
Connector End A
Mini-Change
Material - Connector Body
PVC
Poles
3
Material - Contact
Copper Alloy
CSA
LR6837
Temperature Range - Operating
-20° to +105°C
Wire/Cable Type
STOOW
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.