Zoro Homepage

Sensor Cables / Actuator Cables Mc 3P Fp 2M 18/3 Pvc

  • Mfr # 1300060339

  • Zoro # G605786078


product price: $41.89
/ea
Sold in multiples of 12 for $502.68

Key Features

Cable Length
2 m
Insulation Material
PVC
Maximum Voltage
300 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060339
Zoro #
G605786078
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
7.14mm (.281")
Wire Size
18 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
300 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Series
130006
Contact Finish
Gold Plated
Standards
CSA Certified
Max. Voltage
300V
Type
Female-Pigtail
Connector Type
Female-Pigtail
Material - Plating Mating
Gold
Connector End A
Mini-Change
Orientation
Straight to Pigtail
Material - Contact
Copper Alloy
Temperature Range - Operating
-20° to +105°C
Wire/Cable Type
AWM 2661
Coupling Style
Threaded
Current - Maximum per Contact
10.0A
Material - Coupling Nut
Black Epoxy Coated Zinc
Keyway
Single
LED Indicator
No
Connector End B
Pigtail
Product Name
Mini-Change
CSA
LR6837
Poles
3
Cable Jacket Material
PVC
Max. Amps
10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.