Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 3P Fp 6 16/3 Pvc Ss

  • Mfr # 1300060222

  • Zoro # G505785492


product price: $49.45
/ea
Sold in multiples of 2 for $98.90

Key Features

Cable Length
1.83 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060222
Zoro #
G505785492
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.83 m
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Yellow
Series
130006
Type
Single Ended
Standards
CSA LR6837
Wire/Cable Type
STOOW
Current - Maximum per Contact
13.0A
Keyway
Single
Product Name
Mini-Change
Connector End B
Pigtail
Material - Contact
Copper Alloy
Material - Plating Mating
Gold
Gender
Female-Pigtail
Voltage - Maximum
600V
Temperature Range - Operating
-20° to +105°C
Material - Connector Body
TPE
LED Indicator
No
UL
E152210
Orientation
Straight to Pigtail
Material - Coupling Nut
Stainless Steel
Connector End A
Mini-Change
CSA
LR6837
Coupling Style
Threaded
Poles
3
Max. Amps
13 A
Cable Jacket Color
Yellow
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.