Zoro Homepage

Sensor Cables / Actuator Cables Mc 3P M/Mfe 10M 16/3 Tpe Flx

  • Mfr # 1300105001

  • Zoro # G405783178


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300105001
Zoro #
G405783178
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
10 m
Length
32.81 ft
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Max. Temp.
105°C
Contact Finish
Gold Plated
Standards
UL E152210
Max. Voltage
600V
Series
130010
Type
Double Ended
Connector Type
Female-Male
Protocol
DeviceNet
Material - Contact
Copper Alloy
Poles
3
Keyway
Single
Coupling Style
Threaded
Material - Cable Jacket
TPE
Wire/Cable Type
TC-ER
LED Indicator
No
Material - Plating Mating
Gold
Connector End A
Mini-Change
Product Name
Mini-Change
Orientation
Straight to Straight
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
TPE
UL
E152210
Current - Maximum per Contact
13.0A
Connector End B
Mini-Change
Temperature Range - Operating
-20° to +105°C
Cable Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.