Zoro Homepage

Sensor Cables / Actuator Cables Mc 3P M/Mfe 1M 16/3 Tpe Flx

  • Mfr # 1300100487

  • Zoro # G705782420


product price: $59.59
/ea
Sold in multiples of 2 for $119.18

Key Features

Cable Length
1 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100487
Zoro #
G705782420
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 m
Length
3.28 ft
Cable Diameter
10.41mm (.410")

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Type
Double Ended
Standards
UL E152210
Series
130010
Contact Finish
Gold Plated
Max. Voltage
600V
Connector Type
Female-Male
Current Rating
13 A
Max. Temp.
105°C
Orientation
Straight to Straight
UL
E152210
Current - Maximum per Contact
13.0A
Material - Contact
Copper Alloy
Poles
3
Product Name
Mini-Change
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Protocol
DeviceNet
Connector End B
Mini-Change
Coupling Style
Threaded
Temperature Range - Operating
-20° to +105°C
Wire/Cable Type
TC-ER
Connector End A
Mini-Change
LED Indicator
No
Material - Connector Body
TPE
Keyway
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.