
Sensor Cables / Actuator Cables Mc 3P M/Mfe 3M 16/3 Tpe Flx
Mfr # 1300100489
Zoro # G505782378
product price: $73.65
/eaKey Features
Insulation Material
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Length
9.84 ft
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300100489
Zoro #
G505782378
UPC #
-
Country of Origin
Mexico
Dimensions
Length
9.84 ft
Wire Size
16 AWG
Details
Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Standards
UL E152210
Max. Voltage
600V
Connector Type
Female-Male
Contact Finish
Gold Plated
Max. Amps
13 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.