Zoro Homepage

Sensor Cables / Actuator Cables Mc 3P M/Mfe 4M 16/3 Tpe Flx

  • Mfr # 1300100490

  • Zoro # G505782439


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Cable Length
4 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100490
Zoro #
G505782439
UPC #
-
Country of Origin
China

Dimensions

Cable Length
4 m
Length
13.12 ft
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Contact Finish
Gold Plated
Max. Voltage
600V
Connector Type
Female-Male
Type
Double Ended
Standards
UL E152210
Series
130010
Temperature Range - Operating
-20° to +105°C
UL
E152210
Wire/Cable Type
TC-ER
Protocol
DeviceNet
Connector End A
Mini-Change
Poles
3
Material - Plating Mating
Gold
Keyway
Single
Current - Maximum per Contact
13.0A
Connector End B
Mini-Change
Orientation
Straight to Straight
LED Indicator
No
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
TPE
Coupling Style
Threaded
Material - Cable Jacket
TPE
Product Name
Mini-Change
Material - Contact
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.