Zoro Homepage

Sensor Cables / Actuator Cables Mc 3P Mr 12In 16/1 Pvc Ss

  • Mfr # 1300130203

  • Zoro # G605784593


product price: $40.59
/ea
Sold in multiples of 2 for $81.18

Key Features

Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130203
Zoro #
G605784593
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.66 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.