Zoro Homepage

Sensor Cables / Actuator Cables Mc 4P Fp 12 16/4 Pvc Ss

  • Mfr # 1300060738

  • Zoro # G805786205


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Cable Length
3.66 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060738
Zoro #
G805786205
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3.66 m
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.