Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 4P Fp 2M 90D 14/4 Gray

  • Mfr # 1300610119

  • Zoro # G005789112


product price: $53.19
/ea
Sold in multiples of 2 for $106.38

Key Features

Cable Length
2 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300610119
Zoro #
G005789112
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
14.99mm (.590")
Wire Size
14 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
90 Degrees C
Color
Gray
Series
130061
Material
PVC
Standards
UL E258922
Connector Type
Female-Pigtail
Max. Voltage
600V
Type
Single Ended
Contact Finish
Gold Plated
Wire Type
Stranded
Coupling Style
Threaded
Connector End B
Pigtail
Keyway
Single
Poles
4
Connector End A
BradPower A-Size (7/8"-M22)
Protocol
FF
Material - Connector Body
TPE
Material - Contact
Copper Alloy
UL
E258922
Product Name
BradPower A-Size
LED Indicator
No
Material - Coupling Nut
Black Epoxy Coated Zinc
Wire/Cable Type
STOOW
Current - Maximum per Contact
15.0A
Temperature Range - Operating
-20° to +90°C
Material - Plating Mating
Gold
Orientation
90° to Pigtail
Max. Amps
15 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.