Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mc 4P Fp 6 16/4 Pvc N-M 1300060730

Sensor Cables / Actuator Cables Mc 4P Fp 6 16/4 Pvc N-M (Discontinued)

  • Mfr # 1300060730
  • Zoro # G805786229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060730
Zoro #
G805786229
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1.83m (6.0')
Cable Diameter
10.67mm (.420")
Wire Size (AWG)
16

Details

Item
Mini-Change Connector
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
10 A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Yellow
Series
130006
Standards
cETL Listed to UL 1012
Type
Single Ended
Connector End B
Pigtail
Poles
4
Material - Contact
Copper Alloy
LED Indicator
No
Orientation
Straight to Pigtail
Material - Cable Jacket
PVC
Temperature Range - Operating
-20° to +105°C
Gender
Female-Pigtail
Keyway
Single
Coupling Style
Threaded
CSA
LR6837
UL
E152210
Connector End A
Mini-Change
Product Name
Mini-Change
Material - Coupling Nut
Nylon
Material - Plating Mating
Gold
Material - Connector Body
PVC
Color - Cable Jacket
Yellow
Voltage - Maximum
600V
Wire/Cable Type
STOOW
Current - Maximum per Contact
10.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.