Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 4P M/Mfe 10M 16/4 Tpe Flx

  • Mfr # 1300100873

  • Zoro # G905782596


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100873
Zoro #
G905782596
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Length
32.81 ft
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
Thermoplastic Elastomer
Type
Female-Male
Standards
UL E152210
Max. Voltage
600V
Contact Finish
Gold Plated
Connector Type
Female-Male
Series
130010
Current - Maximum per Contact
10.0A
UL
E152210
Coupling Style
Threaded
Connector End B
Mini-Change
Material - Connector Body
TPE
LED Indicator
No
Product Name
Mini-Change
Poles
4
Keyway
Single
Temperature Range - Operating
-20° to +105°C
Protocol
DeviceNet
Material - Coupling Nut
Black Epoxy Coated Zinc
Wire/Cable Type
TC-ER
Orientation
Straight to Straight
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Connector End A
Mini-Change
Cable Jacket Material
TPE
Max. Amps
10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.