Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 4P M/Mfe 2M #16/4 Pvc Dc

  • Mfr # 1300100795

  • Zoro # G605865391


product price: $75.69
/ea
Sold in multiples of 12 for $908.28
Free Shipping & Returns

Key Features

Cable Length
2 m
Keyway
Single
Material - Coupling Nut
Black Epoxy Coated Zinc
Voltage - Maximum
600V
CSA
LR6837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100795
Zoro #
G605865391
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2 m
Cable Diameter
10.67mm (.420")
Wire Size AWG
16
Wire Size
16 AWG

Details

Keyway
Single
Material - Coupling Nut
Black Epoxy Coated Zinc
Voltage - Maximum
600V
CSA
LR6837
Wire/Cable Type
STOOW
Material - Plating Mating
Gold
Gender
Female-Male
Material - Connector Body
PVC
Orientation
Straight to Straight
Temperature Range - Operating
-20°C to +105°C
Poles
4
Current - Maximum per Contact
10.0A
Coupling Style
Threaded
Color - Cable Jacket
Yellow
LED Indicator
No
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.