Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mc 4P M/Mfe 2M 16/4 Tpe Flx (Discontinued)

  • Mfr # 1300100865
  • Zoro # G705782598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100865
Zoro #
G705782598
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2.0m (6.56')
Length
6.56 ft
Cable Diameter
10.67mm (.420")
Wire Size (AWG)
16

Details

Item
Mini-Change
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
600 V
IP Rating
IP67
Current
10 A
Maximum Operating Temperature
105 Degrees C
Material
Thermoplastic Elastomer
Color
Yellow
Wire Range
16 AWG
Current Rating
10 A
Max. Temp.
105°C
Series
130010
Type
Female-Male
Connector Type
Female-Male
Max. Voltage
600V
Contact Finish
Gold Plated
Standards
UL E152210
Orientation
Straight to Straight
Temperature Range - Operating
-20° to +105°C
Poles
4
Material - Contact
Copper Alloy
Keyway
Single
Material - Connector Body
TPE
LED Indicator
No
Connector End A
Mini-Change
UL
E152210
Coupling Style
Threaded
Current - Maximum per Contact
10.0A
Connector End B
Mini-Change
Product Name
Mini-Change
Wire/Cable Type
TC-ER
Protocol
DeviceNet
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Cable Jacket
TPE
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.