Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 4P M/Mfe 30M St/90 16/4 Tpe

  • Mfr # 1300100927

  • Zoro # G805865481


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Cable Length
30 m
IP Rating
IP67
Type
Double Ended
Keyway
Single
Series
130010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100927
Zoro #
G805865481
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
30 m
Cable Diameter
10.67mm (.420")

Details

IP Rating
IP67
Type
Double Ended
Keyway
Single
Series
130010
Material - Connector Body
TPE
Connector End A
Mini-Change
Product Name
Mini-Change
Orientation
90° to Straight
Poles
4
Material - Plating Mating
Gold
Temperature Range - Operating
-20° to +105°C
Current - Maximum per Contact
10.0A
Material - Contact
Copper Alloy
Connector End B
Mini-Change
UL
E152210
Wire/Cable Type
TC-ER
LED Indicator
No
Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
Gender
Female-Male
Voltage - Maximum
600V
Cable Jacket Material
TPE
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.