Sensor Cables / Actuator Cables Mc 4P M/Mfe 3M 16/4 Tpe Flx
Mfr # 1300100866
Zoro # G405782638
product price: $98.79
/ea
Free Shipping & Returns
Key Features
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Length
9.84 ft
Material
Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300100866
Zoro #
G405782638
UPC #
-
Country of Origin
Mexico
Dimensions
Length
9.84 ft
Wire Size
16 AWG
Details
Item
Cordset
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Material
Thermoplastic Elastomer
Color
Yellow
Standards
UL E152210
Contact Finish
Gold Plated
Connector Type
Female-Male
Max. Voltage
600V
Max. Amps
10 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.