Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 4P M/Mfe 46M 16/4 Tpe Flx

  • Mfr # 1300100889

  • Zoro # G705865505


product price: $662.99
/ea
Sold in multiples of 2 for $1,325.98
Free Shipping & Returns

Key Features

Cable Length
46 m
IP Rating
IP67
Keyway
Single
Type
Double Ended
Series
130010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100889
Zoro #
G705865505
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
46 m
Cable Diameter
10.92mm (.430")
Wire Size
16 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Series
130010
Temperature Range - Operating
-20° to +105°C
Material - Plating Mating
Gold
UL
E152210
Material - Coupling Nut
Black Epoxy Coated Zinc
Connector End A
Mini-Change
Material - Connector Body
TPE
Orientation
Straight to Straight
Gender
Female-Male
Poles
4
Connector End B
Mini-Change
Voltage - Maximum
600V
Coupling Style
Threaded
Protocol
DeviceNet
Product Name
Mini-Change
LED Indicator
No
Wire/Cable Type
TC-ER
Current - Maximum per Contact
10.0A
Material - Contact
Copper Alloy
Cable Jacket Material
TPE
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.