Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 4P M/Mfe 8M St/90 16/4 Tpe

  • Mfr # 1300100922

  • Zoro # G205865531


product price: $160.99
/ea
Sold in multiples of 12 for $1,931.88
Free Shipping & Returns

Key Features

Cable Length
8 m
IP Rating
IP67
Type
Double Ended
Series
130010
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100922
Zoro #
G205865531
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
8 m
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG

Details

IP Rating
IP67
Type
Double Ended
Series
130010
Keyway
Single
Material - Plating Mating
Gold
Poles
4
Orientation
90° to Straight
UL
E152210
Material - Contact
Copper Alloy
Connector End A
Mini-Change
Wire/Cable Type
TC-ER
Connector End B
Mini-Change
Voltage - Maximum
600V
Product Name
Mini-Change
Current - Maximum per Contact
10.0A
Temperature Range - Operating
-20° to +105°C
Material - Coupling Nut
Black Epoxy Coated Zinc
LED Indicator
No
Material - Connector Body
TPE
Gender
Female-Male
Coupling Style
Threaded
Cable Jacket Material
TPE
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.