Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 5P Fe St 10M Pur

  • Mfr # 1300068132

  • Zoro # G405788173


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
Insulation Material
PUR
Maximum Voltage
300 V
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300068132
Zoro #
G405788173
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10 m
Length
32.81 ft
Cable Diameter
12.70mm (.500")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PUR
Maximum Voltage
300 V
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Color
Gray
Material
Polyurethane
Max. Voltage
300V AC/DC
Series
130006
Connector Type
Female-Pigtail
Contact Finish
Gold Plated
Type
Female-Pigtail
Material - Coupling Nut
Black Epoxy Coated Zinc
Orientation
Straight to Pigtail
Protocol
DeviceNet
Poles
5
Connector End B
Pigtail
Material - Contact
Copper Alloy
LED Indicator
No
Connector End A
Mini-Change
Product Name
Mini-Change
Wire/Cable Type
UL 20233
Material - Plating Mating
Gold
Current - Maximum per Contact
8.0A
Keyway
Single
Coupling Style
Threaded
Temperature Range - Operating
-20° to +80°C
Material - Connector Body
PUR
Max. Amps
8 A
Cable Jacket Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.