Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 5P F/Fr 1M Devnet Trunk

  • Mfr # 1300390284

  • Zoro # G705787074


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
300 V AC/DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300390284
Zoro #
G705787074
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
15 AWG, 18 AWG

Details

Item
Cordset
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Material
Aluminum
Type
Single Ended (pigtail)
Max. Voltage
300V AC/DC
Series
130039
Connector Type
Female
Standards
CSA Certified; UL E152210
Poles
5
Panel Mount
Front
Current - Maximum per Contact
4.0A
UL
E152210
Wire/Cable Type
Thick Standard Cable
Orientation
Straight
Material - Component
Nickel-plated Zinc Die-Cast
Product Name
DeviceNet Trunk,Mini-Change
Keyway
Single
CSA
LR6837
Temperature Range - Operating
-20° to +80°C
Coupling Type
Internal Thread
NEMA Rating
NEMA 6
Max. Amps
8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.