
Sensor Cables / Actuator Cables Mc 5P F/Fr 2M Devicenet Trunk
Mfr # 1300390285
Zoro # G005865632
product price: $139.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Series
130039
Length
2.0m
NEMA Rating
NEMA 6
Keyway
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300390285
Zoro #
G005865632
UPC #
-
Country of Origin
Mexico
Dimensions
Length
2.0m
Wire Size (AWG)
15, 18
Mounting Thread Size
1/2" - 14 NPT
Details
IP Rating
IP67
Series
130039
NEMA Rating
NEMA 6
Keyway
Single
Type
Single Ended (pigtail)
Coupling Type
Internal Thread
Temperature Range - Operating
-20° to +80°C
Poles
5
Orientation
Straight
Current - Maximum per Contact
4.0A
Material - Component
Nickel-plated Zinc Die-Cast
Product Name
DeviceNet Trunk,Mini-Change
Voltage - Maximum
300V AC/DC
Gender
Female
Wire/Cable Type
Thick Standard Cable
UL
E152210
CSA
LR6837
Panel Mount
Front
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.