Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 5P F/Fr Assembly 0.5Meter

  • Mfr # 1300390283

  • Zoro # G605787167


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nickel-plated Zinc Die-Cast
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300390283
Zoro #
G605787167
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.05 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
15 AWG, 18 AWG

Details

Item
Cordset
Insulation Material
Nickel-plated Zinc Die-Cast
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Material
Aluminum
Type
Single Ended (pigtail)
Standards
CSA Certified; UL E152210
Connector Type
Female
Max. Voltage
300V AC/DC
Series
130039
Panel Mount
Front
Wire/Cable Type
Thick Standard Cable
NEMA Rating
NEMA 6
Current - Maximum per Contact
4.0A
Coupling Type
Internal Thread
Keyway
Single
Orientation
Straight
Material - Component
Nickel-plated Zinc Die-Cast
Product Name
DeviceNet Trunk,Mini-Change
Poles
5
CSA
LR6837
UL
E152210
Temperature Range - Operating
-20° to +80°C
Max. Amps
8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.