Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mc 5P Fp 12 18/5 Pvc 1300061260

Sensor Cables / Actuator Cables Mc 5P Fp 12 18/5 Pvc (Discontinued)

  • Mfr # 1300061260
  • Zoro # G305787313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300061260
Zoro #
G305787313
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3.66m (12.0')
Length
12 ft
Cable Diameter
7.14mm (.281")
Wire Size (AWG)
18

Details

Item
Mini-Change
Insulation Material
PVC
Maximum Voltage
300 V
IP Rating
IP67
Current
5.6 A
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Wire Range
18 AWG
Max. Temp.
105°C
Current Rating
5.6 A
Connector Type
Female-Pigtail
Standards
CSA Certified; UL E152210
Type
Single Ended
Series
130006
Contact Finish
Gold Plated
Max. Voltage
300V
Product Name
Mini-Change
Connector End A
Mini-Change
Material - Coupling Nut
Black Epoxy Coated Zinc
Poles
5
LED Indicator
No
Wire/Cable Type
UL 2661
Temperature Range - Operating
-20° to +105°C
Current - Maximum per Contact
5.6A
UL
E152210
Connector End B
Pigtail
Keyway
Single
Orientation
Straight to Pigtail
Material - Contact
Copper Alloy
Material - Cable Jacket
PVC
Coupling Style
Threaded
CSA
LR6837
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.