Zoro Homepage

Sensor Cables / Actuator Cables Mc 5P Fp 20 90D 16/5 Pvc

  • Mfr # 1300061360

  • Zoro # G605787396


product price: $106.99
/ea
Sold in multiples of 12 for $1,283.88
Free Shipping & Returns

Key Features

Insulation Material
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300061360
Zoro #
G605787396
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Current Rating
8 A
Connector Type
Female-Pigtail
Max. Voltage
600V
Contact Finish
Gold Plated
Standards
CSA Certified; UL E152210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.