Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 5P M/Mfe 10M St/St Trunk Fl

  • Mfr # 1300250420

  • Zoro # G005865335


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
IP Rating
IP67
Series
130025
Type
Double Ended
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250420
Zoro #
G005865335
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10 m
Wire Size (AWG)
15, 18
Cable Diameter
12.10mm (.480")

Details

IP Rating
IP67
Series
130025
Type
Double Ended
Keyway
Single
Material - Cable Jacket
TPE
CSA
LR6837
Voltage - Maximum
300V AC/DC
Coupling Style
Threaded
Wire/Cable Type
Thick Flex-Rated Cable
Color - Cable Jacket
Gray
Material - Contact
Brass
Product Name
DeviceNet Trunk,Mini-Change
Orientation
Straight to Straight
Material - Coupling Nut
Die-Cast Zinc
Connector End B
Mini-Change
Temperature Range - Operating
-20° to +80°C
Material - Plating Mating
Gold
LED Indicator
No
Gender
Female-Male
Connector End A
Mini-Change
Material - Connector Body
TPE
Current - Maximum per Contact
8.0A
Poles
5
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.