Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 5P M/Mfe 12M St/St Trunk

  • Mfr # 1300250087

  • Zoro # G205786393


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Cable Length
12 m
Insulation Material
PVC
Maximum Voltage
300 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250087
Zoro #
G205786393
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
12 m
Cable Diameter
12.10mm (.480")
Wire Size
15 AWG, 18 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
300 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
60 Degrees C
Color
Gray
Standards
CSA LR6837
Type
Double Ended
Series
130025
Voltage - Maximum
300V AC/DC
Coupling Style
Threaded
Current - Maximum per Contact
8.0A
Material - Contact
Copper Alloy
Material - Plating Mating
Gold
UL
E152210
Gender
Female-Male
Material - Coupling Nut
Die-Cast Zinc
Wire/Cable Type
Thick (Trunk)
Product Name
DeviceNet Trunk,Mini-Change
Orientation
Straight to Straight
CSA
LR6837
Material - Cable Jacket
PVC
Material - Connector Body
TPE
Temperature Range - Operating
-20° to +60°C
Connector End B
Mini-Change
Keyway
Single
Connector End A
Mini-Change
LED Indicator
No
Poles
5
Cable Jacket Color
Gray
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.