Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 5P M/Mfe 18M St/St

  • Mfr # 1300250095

  • Zoro # G405865720


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Cable Length
18.0m (59.05')
IP Rating
IP67
Series
130025
Type
Double Ended
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250095
Zoro #
G405865720
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
18.0m (59.05')
Cable Diameter
12.10mm (.480")
Wire Size
15 AWG, 18 AWG

Details

IP Rating
IP67
Series
130025
Type
Double Ended
Keyway
Single
Material - Plating Mating
Gold
UL
E152210
Material - Connector Body
TPE
Poles
5
Wire/Cable Type
Thick (Trunk)
Material - Contact
Copper Alloy
Coupling Style
Threaded
Connector End B
Mini-Change
Connector End A
Mini-Change
Temperature Range - Operating
-20° to +60°C
Current - Maximum per Contact
8.0A
Product Name
DeviceNet Trunk,Mini-Change
Orientation
Straight to Straight
LED Indicator
No
Gender
Female-Male
Material - Coupling Nut
Die-Cast Zinc
Voltage - Maximum
300V AC/DC
Material - Cable Jacket
PVC
Color - Cable Jacket
Gray
CSA
LR6837
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.