Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mc 5P M/Mfe 1M 90/90 Devicenet 1300250197

Sensor Cables / Actuator Cables Mc 5P M/Mfe 1M 90/90 Devicenet (Discontinued)

  • Mfr # 1300250197
  • Zoro # G105786639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250197
Zoro #
G105786639
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.0m (3.28')
Length
3.28 ft
Max. Single Wire Size
15 AWG
Min. Single Wire Size
18 AWG
Cable Diameter
12.10mm (.480")
Wire Size (AWG)
15, 18
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
15 AWG

Details

Item
DeviceNet Trunk,Mini-Change
Insulation Material
PVC
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Current
4 A
Maximum Operating Temperature
80 Degrees C
Color
Gray
Material
PVC
Max. Temp.
80°C
Series
130025
Standards
CSA Certified; UL E152210
Max. Voltage
300V AC/DC
Contact Finish
Gold Plated
Current Rating
4 A
Type
Double Ended
Connector Type
Female-Male
Orientation
90° to 90°
Connector End B
Mini-Change
Poles
5
CSA
LR6837
UL
E152210
Material - Plating Mating
Gold
Coupling Style
Threaded
Temperature Range - Operating
-20° to +80°C
Connector End A
Mini-Change
Material - Connector Body
TPE
Keyway
Single
Material - Contact
Brass
LED Indicator
No
Material - Coupling Nut
Die-Cast Zinc
Material - Cable Jacket
PVC
Wire/Cable Type
Thick (Trunk)
Product Name
DeviceNet Trunk,Mini-Change
Current - Maximum per Contact
4.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.