Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 5P M/Mfe 1M St/St Trunk Cl1

  • Mfr # 1300250352

  • Zoro # G005786166


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1 m
Insulation Material
PVC
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
75 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250352
Zoro #
G005786166
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 m
Length
3.28 ft
Wire Size
22 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
75 Degrees C
Material
PVC
Color
Gray
Contact Finish
Gold Plated
Max. Voltage
600V AC/DC
Connector Type
Female-Male
Series
130025
Standards
CSA Certified
Type
Double Ended
CSA
LR6837
LED Indicator
No
Product Name
DeviceNet Trunk,Mini-Change
Poles
5
Orientation
Straight to Straight
Current - Maximum per Contact
8.0A
Connector End B
Mini-Change
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Contact
Copper Alloy
Coupling Style
Threaded
Connector End A
Mini-Change
Temperature Range - Operating
-20° to +75°C
Material - Plating Mating
Gold
Keyway
Single
Max. Amps
8 A
Cable Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.