Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 5P M/Mfe 2M St/St Trunk Fle

  • Mfr # 1300250411

  • Zoro # G305865387


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Cable Length
2 m
IP Rating
IP67
Type
Double Ended
Series
130025
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250411
Zoro #
G305865387
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2 m
Cable Diameter
12.10mm (.480")
Wire Size
15 AWG, 18 AWG

Details

IP Rating
IP67
Type
Double Ended
Series
130025
Keyway
Single
Connector End A
Mini-Change
CSA
LR6837
Poles
5
Product Name
DeviceNet Trunk,Mini-Change
Material - Plating Mating
Gold
Coupling Style
Threaded
Material - Coupling Nut
Die-Cast Zinc
Material - Connector Body
TPE
Gender
Female-Male
Orientation
Straight to Straight
Temperature Range - Operating
-20° to +80°C
Connector End B
Mini-Change
LED Indicator
No
Material - Contact
Brass
Current - Maximum per Contact
8.0A
Wire/Cable Type
Thick Flex-Rated Cable
Voltage - Maximum
300V AC/DC
Cable Jacket Material
TPE
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.