Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mc 5P M/Mfe 3M 90/St Drop 1300250324

Sensor Cables / Actuator Cables Mc 5P M/Mfe 3M 90/St Drop (Discontinued)

  • Mfr # 1300250324
  • Zoro # G305786286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250324
Zoro #
G305786286
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
3.0m (9.84')
Length
9.84 ft
Cable Diameter
7.24mm (.285")
Wire Size (AWG)
22

Details

Item
DeviceNet Trunk,Mini-Change
Insulation Material
PVC
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Current
4 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Color
Gray
Material
PVC
Wire Range
22 AWG
Type
Double Ended
Series
130025
Max. Temp.
80°C
Standards
CSA Certified; UL E152210
Max. Voltage
300V AC/DC
Connector Type
Female-Male
Contact Finish
Gold Plated
Current Rating
4 A
Material - Coupling Nut
Die-Cast Zinc
Wire/Cable Type
Thin (Drop)
Material - Contact
Brass
Orientation
90° to Straight
Material - Plating Mating
Gold
LED Indicator
No
Material - Connector Body
TPE
Temperature Range - Operating
-20° to +80°C
CSA
LR6837
UL
E152210
Product Name
DeviceNet Trunk,Mini-Change
Material - Cable Jacket
PVC
Coupling Style
Threaded
Current - Maximum per Contact
4.0A
Connector End B
Mini-Change
Connector End A
Mini-Change
Keyway
Single
Poles
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.