Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mc 5P M/Mfe 5M St/St Drop Flex 1300250508

Sensor Cables / Actuator Cables Mc 5P M/Mfe 5M St/St Drop Flex (Discontinued)

  • Mfr # 1300250508
  • Zoro # G405786391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250508
Zoro #
G405786391
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5.0m (16.40')
Length
16.4 ft
Cable Diameter
7.62mm (.300")
Wire Size (AWG)
22

Details

Item
DeviceNet Trunk,Mini-Change
Insulation Material
PVC
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Current
4 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Color
Gray
Wire Range
22 AWG
Material
PVC
Connector Type
Female-Male
Series
130025
Standards
CSA Certified
Contact Finish
Gold Plated
Max. Voltage
300V AC/DC
Current Rating
4 A
Max. Temp.
80°C
Type
Double Ended
Temperature Range - Operating
-20° to +80°C
Material - Cable Jacket
TPE
Poles
5
Wire/Cable Type
Thin Flex-Rated Cable
Material - Plating Mating
Gold
Connector End A
Mini-Change
Coupling Style
Threaded
Keyway
Single
Connector End B
Mini-Change
Material - Contact
Brass
CSA
LR6837
Material - Coupling Nut
Die-Cast Zinc
LED Indicator
No
Material - Connector Body
TPE
Orientation
Straight to Straight
Product Name
DeviceNet Trunk,Mini-Change
Current - Maximum per Contact
4.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.