Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mc 5P M/Mfe 5M St/St Mid 1300250237

Sensor Cables / Actuator Cables Mc 5P M/Mfe 5M St/St Mid (Discontinued)

  • Mfr # 1300250237
  • Zoro # G305786583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250237
Zoro #
G305786583
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5.0m (16.40')
Length
16.4 ft
Max. Single Wire Size
16 AWG
Min. Single Wire Size
20 AWG
Wire Size (AWG)
16, 20
Cable Diameter
8.38mm (.330")
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
16 AWG

Details

Item
DeviceNet Trunk, Mini-Change
Insulation Material
PVC
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Current
4 A
Maximum Operating Temperature
80 Degrees C
Material
PVC
Color
Gray
Contact Finish
Gold Plated
Max. Voltage
300V AC/DC
Series
130025
Current Rating
4 A
Standards
CSA Certified
Max. Temp.
80°C
Type
Double Ended
Connector Type
Female-Male
LED Indicator
No
Material - Coupling Nut
Die-Cast Zinc
Coupling Style
Threaded
Material - Contact
Brass
Material - Plating Mating
Gold
Poles
5
CSA
LR6837
Orientation
Straight to Straight
Connector End A
Mini-Change
Wire/Cable Type
Mid Cable
Product Name
DeviceNet Trunk,Mini-Change
Material - Cable Jacket
PVC
Keyway
Single
Temperature Range - Operating
-20° to +80°C
Current - Maximum per Contact
4.0A
Connector End B
Mini-Change

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.