Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mc 5P M/Mfe 8M 16/5 Tpe (Discontinued)

  • Mfr # 1300101771
  • Zoro # G005783509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300101771
Zoro #
G005783509
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
8.0m (26.25')
Cable Diameter
12.70mm (.500")
Wire Size (AWG)
16

Details

Item
Mini-Change
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Yellow
Type
Double Ended
Series
130010
Color - Cable Jacket
Yellow
Material - Connector Body
TPE
Wire/Cable Type
TC-ER
Material - Contact
Copper Alloy
LED Indicator
No
Gender
Female-Male
Coupling Style
Threaded
Orientation
Straight to Straight
Voltage - Maximum
600V
Poles
5
Connector End B
Mini-Change
Temperature Range - Operating
-20° to +105°C
UL
E152210
Material - Cable Jacket
TPE
Keyway
Single
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Plating Mating
Gold
Product Name
Mini-Change
Current - Maximum per Contact
8.0A
Connector End A
Mini-Change

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.