Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mc 5P M/Mp 1M 90Deg Devicenet 1300240059

Sensor Cables / Actuator Cables Mc 5P M/Mp 1M 90Deg Devicenet (Discontinued)

  • Mfr # 1300240059
  • Zoro # G105785854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300240059
Zoro #
G105785854
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.0m (3.28')
Length
3.28 ft
Max. Single Wire Size
15 AWG
Min. Single Wire Size
18 AWG
Wire Size (AWG)
15, 18
Cable Diameter
12.10mm (.480")
Maximum Single Wire Size
15 AWG
Minimum Single Wire Size
18 AWG

Details

Item
DeviceNet Trunk,Mini-Change
Insulation Material
PVC
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Current
4 A
Maximum Operating Temperature
80 Degrees C
Color
Gray
Material
PVC
Max. Temp.
80°C
Max. Voltage
300V AC/DC
Type
Single Ended
Series
130024
Connector Type
Male-Pigtail
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Current Rating
4 A
Wire/Cable Type
Thick (Trunk)
Poles
5
Connector End B
Pigtail
Orientation
90° to Pigtail
Connector End A
Mini-Change
Temperature Range - Operating
-20° to +80°C
UL
E152210
Material - Contact
Brass
CSA
LR6837
LED Indicator
No
Current - Maximum per Contact
4.0A
Keyway
Single
Material - Cable Jacket
PVC
Coupling Style
Threaded
Material - Coupling Nut
Die-Cast Zinc
Material - Plating Mating
Gold
Product Name
DeviceNet Trunk,Mini-Change

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.