Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mc 5P M/Mp 1M St Trunk Cl1 1300240249

Sensor Cables / Actuator Cables Mc 5P M/Mp 1M St Trunk Cl1 (Discontinued)

  • Mfr # 1300240249
  • Zoro # G305785838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300240249
Zoro #
G305785838
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.0m (3.28')
Length
3.28 ft
Wire Size (AWG)
22

Details

Item
DeviceNet Trunk
Insulation Material
PVC
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
8 A
Maximum Operating Temperature
75 Degrees C
Wire Range
22 AWG
Material
PVC
Color
Gray
Type
Single Ended
Max. Voltage
600V AC/DC
Max. Temp.
75°C
Current Rating
8 A
Contact Finish
Gold Plated
Standards
CSA Certified
Connector Type
Male-Pigtail
Series
130024
Material - Contact
Copper Alloy
Temperature Range - Operating
-20° to +75°C
Keyway
Single
Current - Maximum per Contact
8.0A
Material - Plating Mating
Gold
Connector End B
Pigtail
CSA
LR6837
Connector End A
Mini-Change
Coupling Style
Threaded
Material - Cable Jacket
TPE
Orientation
Straight to Pigtail
Material - Coupling Nut
Black Epoxy Coated Zinc
Product Name
DeviceNet Trunk,Mini-Change
LED Indicator
No
Poles
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.