Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 5P Mr 2M Devicenet Trunk

  • Mfr # 1300390300

  • Zoro # G505787496


product price: $96.25
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
300 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300390300
Zoro #
G505787496
UPC #
-
Country of Origin
Poland

Dimensions

Length
2.0m
Wire Size (AWG)
15, 18
Mounting Thread Size
1/2" - 14 NPT
Wire Size
15 AWG, 18 AWG

Details

Item
Cordset
Maximum Voltage
300 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Color
Gray
Series
130039
Type
Single Ended (pigtail)
Standards
UL E152210
Product Name
DeviceNet Trunk,Mini-Change
Panel Mount
Front
Keyway
Single
NEMA Rating
NEMA 6
Temperature Range - Operating
-20° to +80°C
Current - Maximum per Contact
4.0A
Orientation
Straight
Gender
Male
Material - Component
Gray Annodized Aluminum
Wire/Cable Type
Thick Standard Cable
Poles
5
Voltage - Maximum
300V AC/DC
Coupling Type
External Thread
UL
E152210
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.