Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mc 6P Mfe 3 16/6 Pvc 1300101312

Sensor Cables / Actuator Cables Mc 6P Mfe 3 16/6 Pvc (Discontinued)

  • Mfr # 1300101312
  • Zoro # G305783414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300101312
Zoro #
G305783414
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.91m (3.0')
Length
3 ft
Wire Size (AWG)
16
Cable Diameter
13.72mm (.540")

Details

Item
Mini-Change
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
8 A
Maximum Operating Temperature
105 Degrees C
Wire Range
16 AWG
Material
PVC
Color
Yellow
Current Rating
8 A
Connector Type
Female-Male
Max. Voltage
600V
Max. Temp.
105°C
Contact Finish
Gold Plated
Standards
CSA Certified; UL E152210
Type
Double Ended
Series
130010
Material - Contact
Brass
CSA
LR6837
Wire/Cable Type
STOOW
Connector End A
Mini-Change
Material - Plating Mating
Gold
Orientation
Straight to Straight
Temperature Range - Operating
-20° to +105°C
Connector End B
Mini-Change
Material - Coupling Nut
Black Epoxy Coated Zinc
UL
E152210
Material - Cable Jacket
PVC
Protocol
DeviceNet
Keyway
Single
Coupling Style
Threaded
LED Indicator
No
Poles
6
Product Name
Mini-Change
Current - Maximum per Contact
8.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.