Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mc 6P Mp 20 16/6 Pvc (Discontinued)

  • Mfr # 1300061686
  • Zoro # G305788129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300061686
Zoro #
G305788129
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
6.10m (20.0')
Length
20 ft
Wire Size (AWG)
16
Cable Diameter
13.72mm (.540")

Details

Item
Mini-Change
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
8 A
Maximum Operating Temperature
105 Degrees C
Wire Range
16 AWG
Material
PVC
Color
Yellow
Current Rating
8 A
Series
130006
Max. Temp.
105°C
Type
Single Ended
Connector Type
Male-Pigtail
Standards
CSA Certified; UL E152210
Max. Voltage
600V
Contact Finish
Gold Plated
Connector End A
Mini-Change
Current - Maximum per Contact
8.0A
Orientation
Straight to Pigtail
Material - Plating Mating
Gold
Product Name
Mini-Change
Connector End B
Pigtail
Temperature Range - Operating
-20° to +105°C
Wire/Cable Type
STOOW
Poles
6
Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
Keyway
Single
Protocol
DeviceNet
LED Indicator
No
CSA
LR6837
Material - Cable Jacket
PVC
UL
E152210
Material - Contact
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.