
Sensor Cables / Actuator Cables Mc 6P Mp 20 90D 16/6 Pvc (Discontinued)
- Mfr # 1300061713
- Zoro # G805787998
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300061713
Zoro #
G805787998
UPC #
-
Country of Origin
Mexico
Dimensions
Length
20 ft
Details
Item
Male-Pigtail Connector
Insulation Material
PVC
Maximum Voltage
600 V
Current
8 A
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Wire Range
16 AWG
Material
PVC
Connector Type
Male-Pigtail
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Max. Temp.
105°C
Max. Voltage
600V
Current Rating
8 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.