Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mc 6P Mr 12In 90D 16/1 Pvc (Discontinued)

  • Mfr # 1300130612
  • Zoro # G005784971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130612
Zoro #
G005784971
UPC #
-
Country of Origin
United States

Dimensions

Length
1.83 m
Wire Size (AWG)
16
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Mini-Change Connector
Maximum Voltage
600 V
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Number of Ports
6
Material
Zinc
Wire Range
16 AWG
Color
Black
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Connector Type
Male
Type
Single Ended (pigtail)
Series
130013
Current Rating
8 A
Standards
CSA Certified; UL E152210
UL
E152210
Poles
6
Material - Component
Zinc Die-Cast with Black Epoxy
Product Name
Mini-Change
Current - Maximum per Contact
8.0A
Coupling Type
External Thread
CSA
LR6837
Temperature Range - Operating
-20° to +105°C
Keyway
Single
NEMA Rating
NEMA 6
Orientation
90° Angle
Wire/Cable Type
UL 1015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.