Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 7P Fr 1M 16/1 Pvc

  • Mfr # 1300140049

  • Zoro # G405785158


product price: $78.19
/ea
Sold in multiples of 2 for $156.38
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300140049
Zoro #
G405785158
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.0m
Wire Size (AWG)
16
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Cordset
Maximum Voltage
600 V
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Standards
UL E152210
Type
Single Ended (pigtail)
Series
130014
Panel Mount
Front
Poles
7
NEMA Rating
NEMA 6
Keyway
Single
Temperature Range - Operating
-20° to +105°C
Coupling Type
External Thread
Product Name
Mini-Change
CSA
LR6837
Gender
Female
Orientation
Straight
Material - Component
Zinc Die-Cast with Black Epoxy
Wire/Cable Type
UL 1015
Voltage - Maximum
600V AC/DC
UL
E152210
Current - Maximum per Contact
8.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.