Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 9P Mp 12 16/9 Pvc

  • Mfr # 1300080368

  • Zoro # G105788909


product price: $151.99
/ea
Sold in multiples of 3 for $455.97
Free Shipping & Returns

Key Features

Cable Length
3.66 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300080368
Zoro #
G105788909
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
3.66 m
Length
12 ft
Cable Diameter
16.26mm (.640")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Connector Type
Male-Pigtail
Material
PVC
Color
Yellow
Series
130008
Standards
CSA Certified; UL E152210
Type
Single Ended
Max. Voltage
600V
Contact Finish
Gold Plated
Temperature Range - Operating
-20° to +105°C
Product Name
Mini-Change
Material - Plating Mating
Gold
Orientation
Straight to Pigtail
Coupling Style
Threaded
Connector End B
Pigtail
Connector End A
Mini-Change
Material - Coupling Nut
Black Epoxy Coated Zinc
UL
E152210
CSA
LR6837
Poles
9
Wire/Cable Type
STOOW
Material - Connector Body
TPE
Keyway
Single
LED Indicator
No
Material - Contact
Brass
Current - Maximum per Contact
7.0A
Protocol
DeviceNet
Cable Jacket Material
PVC
Max. Amps
7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.