Zoro Homepage

Sensor Cables / Actuator Cables Mc 9P Mp 3 16/9 Pvc

  • Mfr # 1300080364

  • Zoro # G305788938


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Cable Length
0.91 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300080364
Zoro #
G305788938
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.91 m
Length
3 ft
Cable Diameter
16.26mm (.640")
Wire Size (AWG)
16

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Standards
CSA Certified; UL E152210
Connector Type
Male-Pigtail
Series
130008
Material
PVC
Max. Voltage
600V
Max. Temp.
105°C
Type
Single Ended
Contact Finish
Gold Plated
Current Rating
7 A
Material - Coupling Nut
Black Epoxy Coated Zinc
Keyway
Single
Current - Maximum per Contact
7.0A
Connector End B
Pigtail
Product Name
Mini-Change
Coupling Style
Threaded
Connector End A
Mini-Change
Material - Connector Body
TPE
CSA
LR6837
Material - Plating Mating
Gold
Temperature Range - Operating
-20° to +105°C
LED Indicator
No
Material - Cable Jacket
PVC
Poles
9
Protocol
DeviceNet
Material - Contact
Brass
Wire/Cable Type
STOOW
UL
E152210
Orientation
Straight to Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.