Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mic 2P M/Mp 6 90D 22/2 Pvc (Discontinued)

  • Mfr # 1200720118
  • Zoro # G405786254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200720118
Zoro #
G405786254
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.83 m
Cable Diameter
5.72mm (.225")
Wire Size
22 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
250 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Standards
UL E152210
Type
Single Ended
Series
120072
Material - O-Ring
Nitrile Rubber
Material - Coupling Nut
Black Epoxy Coated Zinc
Poles
2
Connector End B
Pigtail
Voltage - Maximum
250V AC/DC
Material - Plating Mating
Gold
Material - Connector Body
PVC
Coupling Style
Threaded
Connector End A
Micro-Change (1/2" - 20 UNF)
LED Indicator
No
Orientation
90° to Pigtail
Gender
Male-Pigtail
Wire/Cable Type
UL 2661
Protocol
PROFIBUS
Temperature Range - Operating
-20° to +105°C
CSA
LR6837
Product Name
Micro-Change (1/2" - 20 UNF)
Material - Contact
Copper Alloy
Keyway
Dual
Current - Maximum per Contact
4.0A
UL
E152210
Cable Jacket Material
PVC
Max. Amps
4 A
Cable Jacket Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.