Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mic 3P Fp 2M 90D Pnp #22 Pvc (Discontinued)

  • Mfr # 1200670227
  • Zoro # G205783743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200670227
Zoro #
G205783743
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.56 ft
Cable Length
2.0m (6.56')
Wire Size (AWG)
22
Cable Diameter
4.57mm (.180")

Details

Item
Micro-Change (M12)
Material
PVC
Type
Single Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
30 V AC/DC
Current
4 A
Color
Yellow
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Wire Range
22 AWG
Current Rating
4 A
IP Rating
IP67
Standards
CSA Certified; UL E152210
Series
120067
Connector Type
Female-Pigtail
Max. Voltage
30V AC/DC
Contact Finish
Gold Plated
Orientation
90° to Pigtail
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20° to +105°C
Keyway
Single
Connector End A
Micro-Change (M12)
Poles
3
LED Indicator
PNP Sensors
Material - Cable Jacket
PVC
Coupling Style
Threaded
UL
E152210
Current - Maximum per Contact
4.0A
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Connector End B
Pigtail
Material - O-Ring
Fluoro-elastomer
Wire/Cable Type
UL 2661
CSA
LR6837
Product Name
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.